HM1812 AVT Electric Breaker


Select
£1,449.99 Inc VAT (20%)
Up to 5.5% off


See all variants from £1,449.99

Description

The Makita HM1812 AVT Electric Breaker is a 30kg class electric breaker that features best-in-class power. These robust machines are equipped with vibration absorbing housing, providing a practical combination of high power and low vibration. The counterweight mechanism reduces vibration when chipping. A soft no load function automatically reduces the motor speed during idling to suppress the vibration of the machine body. LEDs indicate when to replace carbon brush. The name plate and serial label have been positioned to prevent scratches and damage. The breaker can be attached to a dust extractor. Compatible with Hammer Trolley (NOT supplied). Specification Mode Chisel Only Input Power 240V 2,000W, 110V 1,700W Impact Rate 870/bpm Impact Energy 78.2 joules Tool Holder Hex 1.1/4in Weight 31.3kg

Feature Attributes

Model Number:
HM1812
Maximum Impact Energy:
72.8 J
Power Rating:
2,000 W
Blows per Minute:
870
Manufacturer Guarantee:
3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
Noise/ Vibration Information:
Sound Pressure Level 96 dB(A),Sound Uncertainty Level K 3.0 dB,Sound Power Level 107 dB(A),Vibration Uncertainty K 1.5 m/s²,Vibration Emission Value Ah 6.5 m/s² (Chiselling)
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome