Adjustable Torque Wrench - Square Drive - Adjustable Ratchet - Push Through


£999.99 Inc VAT (20%)

See 4 Product Variants
£999.99

Description

Square Drive Professional Adjustable Ratchet
Incorporates 'click' sound and 'snap' feel to indicate when torque setting has been reached. Non-length dependent. Extension handle can be used to reduce operator effort (extension handle supplied as standard with models 800, 1000 and 1500). Fine 60 tooth ratchet allows the wrench to be used in confined areas. Accuracy of ±3%. Weight does not include extension handle.
Extension handle specification, length = 700mm, weight = 1.6kg.

All Norbar torque wrenches are designed and manufactured to exceed the following national and international standards: BS6703: 1988, ISO 6789-2:2017 & U.S.A.GGG-W-00686-C (GSA-FSS).

Feature Attributes

Drive Shape:
Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome