0
1
2

Torque Wrenches - Dial Indicating - 1/4" Square Drive


Select
£299.99 Inc VAT (20%)


See all variants from £299.99

Description

1/4" Square Drive
Not suitable for use with extensions.
Ideal for use in inspection and quality control, research and development, production and after sales service. Lightweight aluminium handles, abrasive resistant bodies for longer life and easy read dual scale for observing the amount of torque applied throughout the tightening process. Socket not included. Manufactured to ISO 6789-2:2017.
(Accuracy ±4% of reading).

See full description

Feature Attributes

Overall Length:
244 mm
Accuracy:
±4 %
Torque Wrench Type:
Dial Indicating
Drive Shape:
Square
Includes:
Torque Conversion Chart
Drive Size:
1/4 in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome