0
1

D21570K 1,300W 2 Speed Drill with 16mm Keyed Chuck for Dry Diamond Core Bits up to 127mm


£249.99 Inc VAT (20%)

See all variants from £249.99

Description

The DeWalt D21570K diamond core hammer drill motor which provides improved performance in applications with diamond dry core bits up to 127mm in bricks or soft masonry.

Features and Benefits:

■ Electronics provide e-clutch, power-up and overload protection
■ Two speed gearbox for increased versatility when drilling in wood, metal and concrete with standard drill bits
■ Electro-Mechanical clutch increases user control and protection
■ Heavy duty 16mm steel chuck offering excellent durability and bit retention
■ Innovative mode selection collar allows intuitive control for optimal performance

See full description

Feature Attributes

Chuck Capacity:
2.0 to 16.0 mm
Manufacturer Guarantee:
3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
Power Rating:
1,300 W
Includes:
Depth Stop,Heavy Duty Carry Case,Chuck Key,Multi-Position Side Handle,Keyholder Strap
Weight:
3 kg
Chuck Type:
Keyed
More attributes