0
1
2
3

PTI Diamond Disc 7mm Segment 230mm

Order Code: ZT5519467S

£5.49 Inc VAT (20%)


Description

Specification: Blade: 230mm Bore: 22.23mm Max Speed: 6650rpm/80ms Use: Clean the flanges before mounting the blade and check for correct diameter Ensure the arrow on the blade corresponds with the direction of rotation of the machine spindle Ensure that the blade is balanced and running true Avoid tilting the blade when cutting Only use a machine that has an approved safety guard Do not apply pressure and force on your diamond blade through the cut The weight of the machine will suffice – increased pressure causes increased wear Do not let excessive heat be generated at the cutting edge of the blade Do not use your blade on metals or other unsuitable materials

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome