1. Tools & Machining/
  2. Power Tools/
  3. Power Saw Blades/
  4. Diamond Saw Blades
Slim K Diamond Blades

Slim K Diamond Blades


5 Variants From
£33.99

Inc VAT (20%)

See 5 Product Variants
£33.99

Description unavailable

Feature Attributes

Product Type:

Diamond Blade

Cutting Segment Thickness:

1.2 mm

Diamond Segment Height:

10 mm

Cutting Material:

Diamond

Application:

Porcelain