Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saw Blades
Diamond Saw Blades
Universal Diamond Blades for Construction Materials and Concrete
By Klingspor
Reset
Clear All
Application
Select
See all variants from
£33.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£33.99
Description
Description unavailable
Feature Attributes
Bore Diameter:
20 mm
Blade Diameter:
300 mm
Standards Met:
Manufactured According to EN13236,Complies to oSa Regulations
Usage Type:
Used Wet or Dry
Maximum RPM:
6,400 rpm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome