Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Cutting Tools
/
Dies
/
Dies
BA(British Association) HSS Ground Thread Dies
By Sherwood
Thread Size
Select
See all variants from
£3.39
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£3.39
Description
BS 1127.
For use in diestocks to produce external screw threads.
Feature Attributes
Thickness:
1/4 in
Material:
High Speed Steel
Thread Direction:
Right Hand
Dimensions Standard:
BS 1127
Die Adjustability:
Adjustable Die
Thread Standard:
BA
More attributes