0
1

Ballpoint Insert Bits (Pack)


£46.99 Inc VAT (20%)

See all variants from £46.99

Description

Model:Ballpoint Insert Bit 2.5mm x 25.4mm
Package Quantity:5
Bit Hex Size:2.5mm
Set Screw Size:M5
Cap Screw Size:M3
Bit Length (mm):25.4 mm

Feature Attributes

Product Type:
Ballpoint Insert Bits

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome