0
1

Ballpoint Insert Bits Pack


£19.99 Inc VAT (20%)

See 12 Product Variants
£19.99

Description

Model:Ballpoint Insert Bit 5/32 x 1"
Package Quantity:5
Bit Hex Size:5/32"
Set Screw Size:5/16
Cap Screw Size:10
Bit Length (in):1"

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome