0
1

Ballpoint Insert Bits


£19.99 Inc VAT (20%)

See all variants from £19.99

Description

Model:Ballpoint Insert Bit 10mm x 38.1mm
Package Quantity:1
Bit Hex Size:10mm
Set Screw Size:M18/M20
Cap Screw Size:M12
Bit Length (mm):38.1 mm

Feature Attributes

Length:
38.1 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome