0
1

ballpoint power bits mm


£16.99 Inc VAT (20%)

See all variants from £16.99

Description

Model:Ballpoint Power Bit - 10mm x 76mm
Package Quantity:1
Bit Hex Size:10mm
Set Screw Size:M18/M20
Cap Screw Size:M12

Feature Attributes

Length:
76 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome