0
1

Ballpoint Power Bits (Pack)


£30.99 Inc VAT (20%)

See 6 Product Variants
£30.99

Description

Model:Ballpoint Power Bit - 2mm x 76mm
Package Quantity:5
Bit Hex Size:2mm
Set Screw Size:M4
Cap Screw Size:M2.5

Feature Attributes

Number of Pieces:
5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome