0
1

TORX Power Bits


£13.99 Inc VAT (20%)

See 46 Product Variants
£13.99

Description

Model:Torx Power Bit T-20 x 1 15/16"
Bit Point Size:T-20
Package Quantity:5
Bit Diameter:0.187"
Bit Length (in):1 15/16"

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome