GTR 55-225 Professional Drywall Sander


Select
£339.99 Inc VAT (20%)


See all variants from £339.99

Description

Bosch GTR 55-225 Professional Drywall Sander with a patented 'Ultra-Flexible Head' enabling effortless movement across walls and ceilings, and a reduced risk of surface damage. Its built-in ceiling suction feature minimises fatigue during extended applications, as the perceived weight of the tool is significantly reduced by the suction force generated from a connected vacuum. Also included on the GTR 55-225 is an ergonomic L-shaped auxiliary handle, providing maximum comfort and further reducing fatigue while sanding in awkward positions. Ideal for drywallers, plasterers, painters, and interior finishers carrying out extensive wall and ceiling sanding, or surface preparations. Supplied with: 1 x Best for Wood + Paint Sanding Sheet M480, 180G.1 x Soft Pad Set (Backing & Intermediate) 215mm.1 x Universal Vacuum Adaptor.3 x Cable Clips.1 x Carry Case. Specifications: Input Power: 550W.No Load Speed: 340-910/min.Sanding Pad Diameter: 215mm.Sanding Sheet Diameter: 225mm.Overall Length: 1100-1700mm.Weight: 4.8kg.

Feature Attributes

Oscillating Speed:
340-910 opm
Input Power:
550 W
Pad Size:
215 mm