0
1
2

322772 SMT624 125X22, 23MM 40 Grit Zirconium Flap Disc

Order Code: ZT3343601S

£4.19 Inc VAT (20%)


Description

This range of abrasive flap discs are ideal for applications where high removal rates are needed on edges, weld seams and other small surfaces. When used with powerful angle grinders, this abrasive disc excels and demonstrates its aggressive removal rate while also being easy to use. The zirconia alumina ensures the disc has a long service life through self-sharpening, forming new edges throughout the grinding process.

Features and Benefits
• Excellent stability and durability
• Consistent high performance
• Arrangement of grinding flaps ensures long service life
• Zirconia alumina grain ensures excellent abrasive performance

Typical Applications
• Steel
• Stainless steel
• Edge and surface work

Standards
• Break resistance that exceeds the provisions of the oSa and EN 13743 standards

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome