38mm (1.1/2") Inside Diameter x51mm Outside Diameter, Industrial Hose, Brewers Delivery, Brewflex 10, Length 40 Metres, Bend Radius 380mm, EMP Rubber Hose Material, Working Temperature -40┬░C to +80┬░C, Maximum Burst pressure 30 bar, Maximum Working Pressure 10 bar, Jaymac