1.1/2" inside Diameter, Jaymac Suction Hose, 10 Metre Coils, Wire Reinforced, Jaymac, Wall Thickness 4.5mm, Bend radius 90mm, Clear, Length 10 Metres, Polyvinyl Chloride, Working Temperature -15┬░C to +65┬░C, Maximum Working Pressure 5 bar, Jaymac