1.1/2" Inside Diameter, Industrial Hose, None Toxic Suction Discharge Hose, 3.4mm Wall Thickness, Length 10 Metres, Bend Radius 182mm, Clear, Hose Material, Working Temperature -15┬░C to +65┬░C, Maximum Working Pressure 5 bar, Jaymac