1.1/2" inside Diameter, Jaymac Suction Hose, 30 Metre Coils, Medium Duty, Jaymac, Wall Thickness 4.4mm, Bend radius 190mm, Olive Green, Length 30 Metres, Working Temperature -10°C to +60°C, Maximum Working Pressure 6 bar, Jaymac