1.1/4" Inside Diameter, Industrial Hose, 5 Metre Coil, None Toxic Suction Discharge Hose, 3mm Wall Thickness, Length 5 Metres, Bend Radius 155mm, Clear, Hose Material, Working Temperature -15┬░C to +65┬░C, Maximum Working Pressure 5 bar, Jaymac