1.1/4" inside Diameter, Jaymac Suction Hose, 30 Metre Coils, Medium Duty, Jaymac, Wall Thickness 4mm, Bend radius 160mm, Olive Green, Length 30 Metres, Working Temperature -10°C to +60°C, Maximum Working Pressure 7 bar, Jaymac