2.1/2" inside Diameter, Jaymac Suction Hose, 10 Metre Coils, Medium Duty, Jaymac, Wall Thickness 5.2mm, Bend radius 315mm, Olive Green, Length 10 Metres, Working Temperature -10°C to +60°C, Maximum Working Pressure 4.5 bar, Jaymac