Quantity | Price | Discount |
---|---|---|
1 - 4 | £10.99 | 0% |
5 - 9 | £10.55 | 4% |
10 - 19 | £10.11 | 8% |
20 + | £9.67 | 12% |
Metabo 628821000 7 Metre Discharge Hose The Metabo 628821000 is a 7 meter discharge hose designed to be used in conjunction with submersible pumps. It is buckle proof and non-abrasive with a 1" spiral hose. It can also be used with other suction devices for dust extraction. Features: For the connection of all submersible pumps 1",1 1/4" and 1 1/2" with multi-adapter 1" Discharge hose, black, with incorporated rigid PVC coil, buckling-proof and non-abrasive Also suitable for suction devices (e.g. air, dust, woodchips) 1" Spiral hose Screwed hose connection 1 1/4" x 25 mm in brass Industrial stainless steel threaded hose clamp 20 - 32 mm Specification: Inner Ø: 25 mm Length: 7 m Operating pressure: 1.5 bar Temperature resistance: -10 - 60 °C