Green Suction Hose Assembly, Ultra-lok Band, Medium Duty Suction Hose, 76mm Inside Diameter, 3.1/2" Coupling, Length 6 Metres, Working Temperature -10┬░C to +60┬░C, Bursting Pressure 9 bar, Maximum Working Pressure 3 bar, Jaymac