Hand Pump Discharge Hose With Tap, For Acids, Green, Length 1.5 M

Order Code: ZT2699822S

£279.99 Inc VAT (20%)


Description

Hand pump discharge hose with tap, for acids, green, length 1.5 m. Supplied = pre-assembled, final assembly by customer. Length = 1500 mm. Material = FKM rubber. Product type = accessories for hand pumps. Discharge hose complete with tap/nozzle. Easy, safe and precise metering. For canister/drum metering hand pump. 1.5 m discharge hose made of FKM with tap/nozzle for exact metering. For canister/drum metering hand pump: for acids, green. For light acids, light alkalis and water-based chemicals (stainless steel must be resistant) Not suitable for flammable media.

See full description
Specifications for Hand Pump Discharge Hose With Tap, For Acids, Green, Length 1.5 M
  • Material
    FKM Rubber
  • Product Type
    Accessories for Hand Pumps
  • Length
    1500mm
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome