3/4" inside Diameter, Jaymac Suction Hose, 30 Metre Coils, Wire Reinforced, Jaymac, Wall Thickness 3.5mm, Bend radius 50mm, Clear, Length 30 Metres, Polyvinyl Chloride, Working Temperature -15┬░C to +65┬░C, Maximum Working Pressure 7 bar, Jaymac