GLM 50-27 C Professional Laser Measure - BSH601072T00

Order Code: ZT4037671S

£209.99 Inc VAT (20%)


Description

The Bosch GLM 50-27 C Professional Laser Measure offers a highly durable design that defies rough conditions while enabling fast documentation and ease of use. Perfect for demanding jobsites, its IP65 protection-certified design features a shock-absorbing housing and resists 1.5-metre drops even on hard concrete. Thanks to quick data transfer via Bluetooth® connectivity and Bosch's MeasureOn App, documentation of measuring results has never been easier. Intuitive handling is ensured by its smart user interface with many helpful features such as a high-end colour display and a handy help function. Ideal for documentation, calculating material needs, room and wall areas, and placing plus fitting elements, it is the unbeatable choice for architects, electricians, and many other professions. Specifications: Measurement Range: 0.05-50.00m. Measurement Accuracy: +-1.5mm. Units of Measurement: m/cm/mm/ft/inch/ft-inch. Measurement Range of Incline Measurement: 0-360° (4 x 90°) Measurement Accuracy: +-0.2°*. Laser Diode: 635 nm, < 1 mW. Laser Class: 2. Memory Capacity (Values) : 30. Power Supply: 2 x AA 1.5V LR6 Batteries (supplied) Dust and Splash Protection: IP65. Tripod Thread: 1/4in. Weight: 0.2kg.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome