Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Heating & Cooling
Fans
Domestic & Office Fans
16 Inch Oscillating Pedestal Fans with Remote and Timer
By Slingsby
2 Variants From
£89.99
Inc VAT (20%)
See 2 Product Variants
£89.99
Description
Description unavailable
Feature Attributes
Voltage:
230 V
Power:
50 W
Number of Blades:
3
Blade Diameter:
400 mm
Weight:
2.8 kg
Max. Air Flow:
53.7
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome