0
1
2
3

16in Wall Mounted Fan White

Order Code: ZT1086279S

£49.99 Inc VAT (20%)


Description

16 Inch Wall Mounted Fan in White

Ideal for use in the home, office, conservatory, summer house, garage, workshop or even a gym

Easy to assemble, comes complete with a 1.5M power lead plus all of the required parts to mount directly onto the wall

50 Watts of power with 3 Speed Settings - High, medium and low

Dual speed operation, meaning you can either turn the dial to the required setting or pull the pull cord

The adjustable tilt and oscillation functions allow you to direct the airflow and evenly distribute cool air by moving the fan from left to right

Product Dimensions (mm): H:530 x W:330 x D:430

See full description
Specifications for 16in Wall Mounted Fan White
  • Product Type
    Wall Mounted Fan
  • Colour
    White
  • Power
    50W
  • Size
    16in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome