This six inch diameter fan features a sturdy easy-to-open fan clip that lets you secure the fan to almost any tabletop or shelf, even running upside down, allowing you to enjoy a cool and pleasant atmosphere. The fan head can be tilted, also pivot at a vertical angle provides a cooling stream of air at almost any angle, or use the two speed adjustable control to suit your preferences. This 20W motor compact fan offers excellent flexibility in terms of portability. A quiet desk fan with a silent operation at 48 dBA allows you to work or sleep peacefully. Plug in, mains powered with a 1.5m cable.
Mains powered plug in cooling fan
Tilting and pivoting for perfect placement
Spring clip to attach to desks, screens and more
Two speed adjustable control
Three bladed fan with wire guard
Fan Size: 6 inch (152mm)
1.5m cable
BS approved plug and power cord
Certified to BS60335-2