Airfusion Aria Ceiling Fan Rotor Blades


Select
£499.99 Inc VAT (20%)


See all variants from £499.99


Description unavailable

Feature Attributes

Blade Diameter:
1220 mm
Height:
330 mm
Product Type:
Ceiling Fan
Number of Speed Settings:
3