AV 18 Fan 18V Bare Unit

Order Code: ZT4269482S

£113.99 Inc VAT (20%)


Description

The Metabo AV 18 Cordless Fan is made for flexible use, independent from mains power. It has a robust metal cage for maximum air throughout with minimum turbulence. The cage can be tilted for flexible direction of air flow. It also features 3 levels of air speed. Quiet operation even with highest level setting. The stable tubular frame is fitted with rubber feet for safe positioning. There is also a prepared integrated mounting plate for mounting on a tripod or to the wall. Supplied as a Bare Unit, NO battery or charger supplied. Part of the CAS system. This product can be combined with all 18V battery packs and chargers of the CAS brands. Many brands, one battery pack system. Specifications: Air Velocity: 1.8/2.8/3.8 m/s.Max. Speed: 1, 300/rpm.Rotor Diameter: 355mm.Weight: 1.4kg (without battery pack) .

See full description
Specifications for AV 18 Fan 18V Bare Unit
  • Weight
    1.4kg
  • Product Type
    Cordless Fan