Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Power Tools
/
Heating & Cooling
/
Fans
/
Domestic & Office Fans
Classic Royal Ceiling Fans with Rotor Blade
By CASAFAN
See all variants from
£269.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£269.99
Description unavailable
Feature Attributes
Number of Blades:
5
Product Type:
Ceiling Fans
Supplied:
Flat Pack
Mains Voltage:
230 V / ~50 Hz
Number of Speed Settings:
3
Fittings:
Pull Switch
More attributes