Designer Pedestal Fans


Select
£199.99 Inc VAT (20%)


See all variants from £199.99


Description unavailable

Feature Attributes

Power:
0.04 kW
Supplied:
Partially Assembled
Mains Voltage:
220 - 240 V
Foot Plate Diameter:
305 mm
Height:
1040 mm
Width:
175 mm
More attributes