Desk & Pedestal Fan


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

Versatile fan manufactured from durable composite material with three height stages and 3-speeds. Adding or removing threaded extension sections converts the fan between a stand, low stand and desk fan with no need for tools. Fan head pivots vertically through 180° to control the direction of airflow. Fitted with 3-pin plug.

Feature Attributes

Number of Speeds:
3
Supply Voltage:
230 V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome