Eco Aviatos Ceiling Fans with Rotar Blades


Select
Select
£639.99 Inc VAT (20%)


See all variants from £639.99


Description unavailable

Feature Attributes

Number of Blades:
3
Product Type:
Ceiling Fans
Power:
6 - 33 Watt
Supplied:
Flat Pack
Mains Voltage:
230 V / ~50 Hz
Ceiling Blade Spacing:
260 - 350 mm
More attributes