Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Heating & Cooling
Fans
Domestic & Office Fans
Eco Concept Ceiling Fans with Rotor Blades
By CASAFAN
Reset
Clear All
Housing Colour
Select
See all variants from
£659.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£659.99
Description
Description unavailable
Feature Attributes
Height:
360 mm
Product Type:
Ceiling Fan
Blade Diameter:
1320 mm
Protection Type:
IP20
Number of Speed Settings:
6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome