Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Heating & Cooling
Fans
Domestic & Office Fans
Eco Elements Ceiling Fan with Rotor Blades
By CASAFAN
Reset
Clear All
Housing Colour
Select
See all variants from
£639.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£639.99
Description unavailable
Feature Attributes
Power:
5 - 30 Watt
Number of Blades:
5
Product Type:
Ceiling Fans
Supplied:
Flat Pack
Mains Voltage:
110 - 240 V / ~50 - 60 Hz
Width:
290 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome