Evolution Ceiling Fans with Rotor Blade


£399.99 Inc VAT (20%)

See 4 Product Variants
£399.99

Description


Description unavailable

Feature Attributes

Number of Blades:
3
Product Type:
Ceiling Fans
Power:
24 - 70 Watt
Supplied:
Flat Pack
Mains Voltage:
230 V / ~50 Hz
Number of Speed Settings:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome