Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Heating & Cooling
Fans
Domestic & Office Fans
Falcetto Ceiling Fans with Remote Control
By CASAFAN
Reset
Clear All
Number of Speed Sett
Select
See all variants from
£499.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£499.99
Description unavailable
Feature Attributes
Number of Blades:
5
Power:
17 - 73 Watt
Product Type:
Ceiling Fans
Supplied:
Flat Pack
Mains Voltage:
230 V / ~50 Hz
Blade Diameter:
1320 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome