UV Insect Catcher, 15 W, LED Fan, HxWxD 250 X 205 X 125mm, White

Order Code: ZT2703461S

£159.99 Inc VAT (20%)


Description

UV insect catcher, 15 W, LED fan, HxWxD 250 x 205 x 125 mm, white. Supplied = assembled. Power = 15 watt. Mains voltage = 230 V AC. Height = 250 mm. Width = 205 mm. Depth = 125 mm. Weight = 1.33 kg. Housing colour = white. Product type = insect catchers. Insects are attracted by the ultraviolet LED light and are trapped in a container. Safe emptying of the container, easy to handle and easy to clean. Range up to 80 m², suspension available for wall mounting. Long service life due to LED technology. Use only permitted in closed rooms. Ideal for use in private and commercial premises such as offices, workshops, restaurants etc. The ultraviolet light attracts flying insects (flies, mosquitoes, moths, horse flies, gnats, etc.) , which are drawn in by a powerful fan and trapped in a container. The insects, once collected, are hygienic to empty from the container. Mains operated power supply. Note: UV devices must not be used outdoors, as non-selective insect catchers (devices with UV light to lure insects) not only trap pests, but also beneficial insects. The special lamps that the device contains are only suitable for attracting insects in combination with the aforementioned insect catchers and are neither suitable for lighting a room at home, nor for use for other applications.

See full description
Specifications for UV Insect Catcher, 15 W, LED Fan, HxWxD 250 X 205 X 125mm, White
  • Product Type
    Insect Catchers
  • Power
    16W
  • Supplied
    Assembled
  • Mains Voltage
    230 V AC
  • Housing Colour
    White
  • Depth
    125mm
  • Weight
    1.33kg
  • Width
    205mm
  • Height
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome