Wall Fan 3-Speed with Remote Control 230V


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

Features tilt and swivel head for optimum air circulation. Remote control operation and fully guarded fan blades for ease of use and extra safety. Smooth running motor powers both fan blades and head oscillation. Timer function allows user to preset running time between 30 minutes - 7.5 hours. Sleep mode for gradual reduction of fan speed. Supplied with wall bracket for quick and easy installation.

Feature Attributes

Degree of Oscillation:
Yes
Number of Speeds:
3
Blade Diameter:
450mm(18in)
Supply Voltage:
230 V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome