Wall Fans with Remote Control


Select
£229.99 Inc VAT (20%)


See all variants from £229.99

Description


Description unavailable

Feature Attributes

Product Type:
Wall Fans
Power:
50 Watt
Supplied:
Assembled
Mains Voltage:
240 V
Safety Cage Diameter:
460 mm
Width:
460 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome