Wall Fans with Remote Control


Select
£129.99 Inc VAT (20%)


See all variants from £129.99

Description


Description unavailable

Feature Attributes

Number of Blades:
3
Power:
50 Watt
Product Type:
Wall Fans
Supplied:
Flat Pack
Mains Voltage:
220 - 240 V / ~50 Hz
Safety Cage Diameter:
440 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome