Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Power Tools
/
Drain Clearance
Hover to enlarge the image
Cup Drain Blaster 150mm - 2500094279
By
Draper
Order Code:
ZT4976747S
MPN:
21838
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.54
5%
10 - 19
£8.09
10%
20 +
£7.64
15%
View all Drain Clearance
Product Description
Draper CUP DRAIN BLASTER 150MM Pipe and Drain Cleaning (D) 21838
Specifications
Product Type
Cup Drain Blaster
Tags:
#BulkDiscount
£8.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome