0
1

Pipefall, Manual Pipe Gradient Measuring Tool

Order Code: ZT3110242S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

The pipe gradient measuring tool from Metex® is designed for easy use. The spirit-level style body uses colour coding to accurately identify pipe gradient fall ranges and ensure clear water flow.

Features and Benefits
• Clearly labelled products for quick and easy use
• Anodised aluminium construction resists corrosion
• Offers four fall ranges, including 1:40, 1:60, 1:80 and 1:100

Typical Applications
• Plumbing

See full description
Specifications for Pipefall, Manual Pipe Gradient Measuring Tool
  • MFR Part No.
    PFL001
  • Material
    Anodised Aluminium
  • Length
    98cm
  • Type
    Gradient Measuring Tool

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome