Telescopic Bottle Trap 32mm

Order Code: ZT4965781S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Make Telescopic Bottle Trap 32mm This high quality telescopic bottle trap is ideal for use with push fit or solvent weld waste pipes, preventing odours from drainage in the trap - an effective compression outlet for plastic pipes Available in white with a 32 x75mm fit, the telescopic bottle trap is easy to fit, quick to install and suitable for plumbers and DIY

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Telescopic Bottle Trap 32mm
  • Colour
    White
  • Product Type
    Telescopic Bottle Trap
  • Diameter
    32mm
  • Material
    Plastic