This 6-piece HSS-G Metric Drill Bit Set offers precision and durability for a range of materials. Designed to DIN338 standards, these high-speed steel drill bits are perfect for drilling alloyed, carbon, and plain steels, as well as UPVC, plastics, and wood. Ideal for hand-held operations, they combine toughness with excellent cutting efficiency. Key Features: Sizes Included: 2mm, 3mm, 4mm, 5mm, 6mm, 8mm Material: High-Speed Steel (HSS-G) Standard: DIN338 Point Design: 135° split point for improved cutting efficiency and reduced walking Pack Quantity: 1mm - 7.5mm: 10 pieces 8mm - 13mm: 5 pieces Supplied In: Sturdy plastic case Brand: US PRO