HSS-Co 5% Cobalt HSS Jobber Drills, DIN 388


Select
Select
£1.84 Inc VAT (20%)


See all variants from £1.84

Description

HSS Twist Drill Bit Cobalt provides long-lasting performance when drilling stainless steel.

• Cobalt alloy and fully ground HSS provide wear resistance and heat protection.

• Two cutters and two flutes remove chips quickly to make the bits last even longer.

• Manufactured to DIN 338, drill bit Type N (flute angle) with a 135-degree tip, diameter tolerance h8.

• This drill bit works with alloyed and non-alloyed steel, stainless steel, cast iron, cast steel and acid- and heat-resistant steels.

Feature Attributes

Number of Pieces:
1
System of Measurement:
Metric
Shank Type:
Straight
Pack Quantity:
1
Coolant Delivery:
External

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome